Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A CABLE COUPLERS 15'

  • Mfr # U325-015

  • Zoro # G912087998


product price: $15.59
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
15.09 ft
End 2 Connection Type
USB 3.0 Type A - Male
Features
Plug & Play, Stress Resistant, Crack Resistant, Flexible, EMI/RF Protection, Noise Protection, Strain Relief, Break Resistant, Damage Resistant, Passive
Compatible With
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-015
Zoro #
G912087998
UPC #
37332274588
Country of Origin
China

Dimensions

Cable Length
15.09 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
Plug & Play, Stress Resistant, Crack Resistant, Flexible, EMI/RF Protection, Noise Protection, Strain Relief, Break Resistant, Damage Resistant, Passive
Compatible With
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
Material
PVC
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Shielding
Yes
Device Supported
Notebook, Chromebook, Peripheral Device, Keystone Module, Computer
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Shielding Material
Foil
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Product Material
PVC
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SuperSpeed
Color
Black
Compatibility
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.