Zoro Homepage

USB-A Cable SuperSpeed USB 3.0/3.1 Industrial Shielded M/M 10ft

  • Mfr # U325-010-IND

  • Zoro # G6777506


product price: $25.79
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-010-IND USB Data Transfer Cable, Quick Start Guide
Features
Moisture Resistant, Water Resistant, Dust Protection, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-010-IND
Zoro #
G6777506
UPC #
037332182616
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
USB-A Cable SuperSpeed USB 3.0/3.1 Indus
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-010-IND USB Data Transfer Cable, Quick Start Guide
Features
Moisture Resistant, Water Resistant, Dust Protection, EMI/RF Protection
Cable Type
USB
Device Supported
Computer, Server
Shielding
Yes
Contact Plating
Gold
Connector on First End Details
(1) USB 3.0 Type A - Male
Connector Plating
Nickel
Environmentally Friendly
Yes
American Wire Gauge
28/24 AWG
Connector on Second End Details
(1) USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s

Description

USB-A Cable SuperSpeed USB 3.0/3.1 Indus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.