Zoro Homepage

USB-A Cable SuperSpeed USB 3.0/3.1 Industrial Shielded M/M 6ft

  • Mfr # U325-006-IND

  • Zoro # G6777463


product price: $25.19
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-006-IND USB Data Transfer Cable, Quick Start Guide
Features
Dust Protection, EMI/RF Protection, Moisture Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-006-IND
Zoro #
G6777463
UPC #
037332230973
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB-A Cable SuperSpeed USB 3.0/3.1 Indus
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-006-IND USB Data Transfer Cable, Quick Start Guide
Features
Dust Protection, EMI/RF Protection, Moisture Resistant, Water Resistant
Cable Type
USB
Contact Plating
Gold
Connector on First End Details
(1) USB 3.0 Type A - Male
Shielding
Yes
Device Supported
Server, Computer
Connector on Second End Details
(1) USB 3.0 Type A - Male
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
American Wire Gauge
28/24 AWG
Connector Plating
Nickel

Description

USB-A Cable SuperSpeed USB 3.0/3.1 Indus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.