Zoro Homepage

USB-A HUB AND USB-C CHARGING PORTS DU

  • Mfr # U444-06N-DU-C

  • Zoro # G6776544


product price: $28.79
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DVI
Width
3.1 in
Height
0.6 in
Overall Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DU-C
Zoro #
G6776544
UPC #
037332231185
Country of Origin
China

Dimensions

Width
3.1 in
Height
0.6 in
Overall Depth
1.6 in
Depth
1.6 in

Details

Item
Graphic Adapter
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DVI
Connector on Second End Details
1 x DVI, DVI
Connector on First End Details
USB 3.1 Type C
Adapter Type
DVI/USB
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB C to DVI Multiport Adapter Converter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.