
USB-A HUB AND USB-C CHARGING PORTS V
Mfr # U444-06N-V-C
Zoro # G6777059
product price: $19.35
/eaKey Features
Includes
U444-06N-V-C Graphic Adapter, Owner's Manual
Environmentally Friendly
Yes
Connector on Second End Details
(1) VGA
Adapter Type
USB/VGA
Connector Type on Second End
VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-V-C
Zoro #
G6777059
UPC #
037332218087
Country of Origin
China
Details
Item
Graphic Adapter
Includes
U444-06N-V-C Graphic Adapter, Owner's Manual
Environmentally Friendly
Yes
Connector on Second End Details
(1) VGA
Adapter Type
USB/VGA
Connector Type on Second End
VGA
Connector on First End Details
USB 3.1 Type C
Connector Type on First End
USB 3.1 Type C
Connection B
1 x VGA
Description
USB C to VGA Adapter w/ PD Charging USB
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.