Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb-A Port Blockers, Red, 10-Pack

  • Mfr # U2BLOCK-A10-RD

  • Zoro # G0149446


product price: $49.15
/pk 10, $4.92/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Red
Overall Length
0.3 in
Product Material
Nickel Plated, Polyoxymethylene (POM)
Package Contents
USB-A Port Blockers, Red, 10 Pack, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2BLOCK-A10-RD
Zoro #
G0149446
UPC #
37332253606
Country of Origin
Unknown

Dimensions

Overall Length
0.3 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Red
Item
Port Blocker
Product Material
Nickel Plated, Polyoxymethylene (POM)
Package Contents
USB-A Port Blockers, Red, 10 Pack, Quick Start Guide
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.