Zoro Homepage

USB-A to USB-B Active Repeater Printer Cable M/M 30ft 30FT

  • Mfr # U042-030

  • Zoro # G6777628


product price: $30.49
/ea

Key Features

Cable Length
30 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
EMI/RF Protection, Molded, Active, Strain Relief, Flexible, Repeater, Corrosion Resistant
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U042-030
Zoro #
G6777628
UPC #
037332222732
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Item
USB-A to USB-B Active Repeater Printer C
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
EMI/RF Protection, Molded, Active, Strain Relief, Flexible, Repeater, Corrosion Resistant
Cable Type
USB
Environmentally Friendly
Yes
Contact Plating
Gold
Connector on Second End Details
(1) USB 2.0 Type B - Male
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Connector on First End Details
(1) USB 2.0 Type A - Male
Shielding
Yes
Device Supported
Printer, Scanner, Hub

Description

USB-A to USB-B Active Repeater Printer C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.