
USB-A TO USB-B FIBER AOC 30M
Mfr # U328F-30M
Zoro # G712088096
product price: $305.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U328F-30M
Zoro #
G712088096
UPC #
37332260284
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Wire Size
18 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
Flexible, AOC Technology, Plug & Play
Data Transfer Rate
5-Gbit/s
Device Supported
Desktop Computer, Notebook, Scanner, PC, External Hard Drive, Tablet, Printer, Peripheral Device
Jacket Type
Plenum, CMP
Connector on Second End Details
(1) USB 3.2 (Gen 1) Type B - Male
Connector on First End Details
(1) USB 3.2 (Gen 1) Type A - Male
American Wire Gauge
18 AWG
Data Transfer Speed
5 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.