
USB-A TO USB-C AOC CABLE 10 M
Mfr # U428F-10M-D3
Zoro # G212088282
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-10M-D3
Zoro #
G212088282
UPC #
37332275035
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Material
Copper, PVC
Features
Plug & Play, Flexible, Active
Connector Color
Light Gray, Black
Jacket Type
Plenum, CMP
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Connector Material
Zinc Alloy
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
American Wire Gauge
18 AWG
Environmentally Friendly
Yes
Contact Plating
Nickel, Gold
Connector Plating
Gold, Nickel
Device Supported
Notebook, Server, Computer, Desktop PC, Surveillance Camera, Hard Drive
Data Transfer Rate
10-Gbit/s
Jacket Color
Black
Data Transfer Speed
10-Gbit/s
Color
Black
Product Material
Copper, PVC
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.