
USB-A TO USB-C AOC CABLE 10 M
Mfr # U428F-10M-D321
Zoro # G712088133
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Plug & Play, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-10M-D321
Zoro #
G712088133
UPC #
37332275028
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Plug & Play, Active
Material
Copper, PVC
Cable Type
Fiber Optic
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Contact Plating
Nickel, Gold
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Jacket Color
Black
Connector Plating
Gold, Nickel
Device Supported
Hard Drive, Notebook, Computer, Surveillance Camera, Desktop PC, Server
Connector Material
Zinc Alloy
Jacket Type
Plenum, CMP
Connector Color
Black, Light Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Data Transfer Speed
10-Gbit/s
Product Material
Copper, PVC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.