
USB-A TO USB-C AOC CABLE 15 M
Mfr # U428F-15M-D3
Zoro # G212088145
product price: $172.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Cable Length
49.21 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-15M-D3
Zoro #
G212088145
UPC #
37332275073
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Material
Copper, PVC
Features
Plug & Play, Active, Flexible
Connector Material
Zinc Alloy
Data Transfer Rate
10-Gbit/s
Contact Plating
Gold, Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Notebook, Desktop PC, Surveillance Camera, Server, Computer, Hard Drive
Environmentally Friendly
Yes
Connector Color
Light Gray, Black
Jacket Color
Black
Connector Plating
Gold, Nickel
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Jacket Type
Plenum, CMP
American Wire Gauge
18 AWG
Color
Black
Product Material
PVC, Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
10-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.