
USB-A TO USB-C AOC CABLE 15 M
Mfr # U428F-15M-D321
Zoro # G112088146
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-15M-D321
Zoro #
G112088146
UPC #
37332275066
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
Flexible, Plug & Play, Active
Material
PVC, Copper
Jacket Type
CMP, Plenum
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Contact Plating
Gold, Nickel
Connector Plating
Nickel, Gold
Jacket Color
Black
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Data Transfer Rate
10-Gbit/s
Environmentally Friendly
Yes
Connector Material
Zinc Alloy
Connector Color
Black, Light Gray
Device Supported
Desktop PC, Surveillance Camera, Hard Drive, Notebook, Computer, Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
Copper, PVC
Data Transfer Speed
10-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.