
USB-A TO USB-C AOC CABLE 20 M
Mfr # U428F-20M-D3
Zoro # G512088371
product price: $189.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Cable Length
65.62 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Active, Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-20M-D3
Zoro #
G512088371
UPC #
37332275042
Country of Origin
China
Dimensions
Cable Length
65.62 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Active, Plug & Play
Material
Copper, PVC
Cable Type
Fiber Optic
Connector on First End Details
(1) USB 3.2 (Gen 2) Type A - Male
Connector Plating
Nickel, Gold
Connector Color
Black, Light Gray
Data Transfer Rate
10-Gbit/s
Connector Material
Zinc Alloy
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type C - Male
American Wire Gauge
18 AWG
Device Supported
Surveillance Camera, Computer, Server, Notebook, Hard Drive, Desktop PC
Jacket Color
Black
Environmentally Friendly
Yes
Contact Plating
Gold, Nickel
Jacket Type
Plenum, CMP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.