
USB-A TO USB-C AOC CABLE 30 M
Mfr # U428F-30M-D3
Zoro # G112088320
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Cable Length
98.43 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-30M-D3
Zoro #
G112088320
UPC #
37332275059
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Plug & Play, Active
Material
Copper, PVC
Cable Type
Fiber Optic
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Connector Color
Black, Light Gray
Jacket Color
Black
Connector Material
Zinc Alloy
American Wire Gauge
18 AWG
Connector Plating
Nickel, Gold
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Server, Computer, Notebook, Desktop PC, Surveillance Camera, Hard Drive
Data Transfer Rate
10-Gbit/s
Contact Plating
Gold, Nickel
Jacket Type
CMP, Plenum
Environmentally Friendly
Yes
Product Material
PVC, Copper
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.