Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO USB C CABLE M/M 3FT

  • Mfr # U038AB-003-S-LB

  • Zoro # G112088085


product price: $7.89
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Light Blue
Jacket Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U038AB-003-S-LB
Zoro #
G112088085
UPC #
37332276766
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Light Blue
Jacket Material
Silicone
Cable Type
USB/USB-C
Features
Fast Charging, Antibacterial Material, Molded, Charging, Tangle-free, Ultra Flexible, Passive, Bendable
Material
PVC
Compatible With
Apple - MacBook Pro
Connector Color
Light Blue
Jacket Type
FT2
Contact Plating
Nickel
Device Supported
Smartphone, Mobile Device, Notebook, Charger, Tablet, Car Charger, MacBook Pro, Wall Charger, Computer
Data Transfer Rate
480-Mbit/s
Connector Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Color
Light Blue
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
Safe-IT
Product Material
PVC
Compatibility
Apple - MacBook Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.