Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO USB C CABLE M/M 6FT

  • Mfr # U038AB-006-S-LB

  • Zoro # G212088206


product price: $11.29
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Silicone
Compatible With
Apple - MacBook Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038AB-006-S-LB
Zoro #
G212088206
UPC #
37332276773
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Silicone
Compatible With
Apple - MacBook Pro
Features
Passive, Ultra Flexible, Antibacterial Material, Fast Charging, Charging, Tangle-free, Molded, Bendable
Material
PVC
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Tablet, Charger, Car Charger, Smartphone, MacBook Pro, Notebook, Computer, Wall Charger, Mobile Device
Connector Material
Thermoplastic Elastomer (TPE)
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector Color
Light Blue
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Contact Plating
Nickel
Jacket Color
Light Blue
Jacket Type
FT2
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Material
PVC
Color
Light Blue
Compatibility
Apple - MacBook Pro
Product Line
Safe-IT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.