Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A USB-C DOCK/HUB HDMI GBE

  • Mfr # U442-DOCK22-B

  • Zoro # G412099156


product price: $144.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Includes
USB-B to USB-A Cable, USB-A to USB-C Adapter, External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A), Owner's Manual
Height
7.39 in
Color
Black
Width
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK22-B
Zoro #
G412099156
UPC #
37332267160
Country of Origin
China

Dimensions

Height
7.39 in
Width
3.02 in
Depth
1.22 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Includes
USB-B to USB-A Cable, USB-A to USB-C Adapter, External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A), Owner's Manual
Color
Black
Number of USB 3.2 Gen 1 Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
HDMI Version
1.3
Microphone
Yes
Connectivity Technology
Wired
Device Supported
Notebook/Tablet/Smartphone
Brand Compatibility
Apple
Number of USB 2.0 Ports
4
Network (RJ-45)
Yes
Supported Resolutions
1920 x 1200, 2560 x 1440
Host Interface
USB Type C, USB Type-A
USB Type-C
Yes
Compatibility
Apple Macbook Pro
HDMI
Yes
Number of HDMI Outputs
2
USB Type-A
Yes
Audio Line Out
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Type-A Ports
6
Number of Displays Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.