Zoro Homepage

Usb-A Voltage & Current Tester

  • Mfr # T050-001-USB-A

  • Zoro # G7164508


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Black
Operating Temperature Range
32 to 140°F (0 to 60°C)
Side B - Connector 1
USB A (FEMALE)
Technology
USB
Input Current
50mA - 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T050-001-USB-A
Zoro #
G7164508
UPC #
37332222077
Country of Origin
China

Details

Color
Black
Operating Temperature Range
32 to 140°F (0 to 60°C)
Side B - Connector 1
USB A (FEMALE)
Technology
USB
Input Current
50mA - 6A
Storage Temperature Range
32 to 140°F (0 to 60°C)
LED Indicators
Amperage (Green) & Voltage (Orange)
Voltage Compatibility (VDC)
3.5V ~ 24V
Side A - Connector 1
USB A (MALE)
USB Specification
USB 3.0 (up to 5 Gbps); USB 3.1 Gen 1 (up to 5 Gbps)
Material of Construction
ABS
Relative Humidity
0% to 80% RH, Non-Condensing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.