Zoro Homepage

USB A/A EXTENSION CABLE USB-A LEFT-ANGLE M TO USB-A F 10-IN.

  • Mfr # U005-10I

  • Zoro # G014878166


product price: $6.95
/ea

Key Features

Cable Length
10 in
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Includes
USB Right Angle Extension Cable, USBGold Extension cable -USB "A" Right Angle Male to USB "A" Female - 10"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U005-10I
Zoro #
G014878166
UPC #
37332117861
Country of Origin
China

Dimensions

Cable Length
10 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Includes
USB Right Angle Extension Cable, USBGold Extension cable -USB "A" Right Angle Male to USB "A" Female - 10"
Color
Black
Cable Type
USB
Conductor
Copper
Connector on Second End Details
(1) USB Type A - Female
Cable Characteristic
Extension Cable
Connector on First End Details
(1) USB Type A - Male
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.