
USB ADPTR USB 3.0 SPRSPD USB-A
Mfr # U324-000-UP
Zoro # G016150161
product price: $8.89
/eaKey Features
Contact Plating
Gold
Connector on First End Details
1 x Type A USB 3.0 USB Male
Color
Black
Features
Up-angled Connector, Molded, 90° Angled Connector, Plug and Play
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-000-UP
Zoro #
G016150161
UPC #
-
Country of Origin
China
Details
Contact Plating
Gold
Connector on First End Details
1 x Type A USB 3.0 USB Male
Item
Data Transfer Adapter
Color
Black
Features
Up-angled Connector, Molded, 90° Angled Connector, Plug and Play
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 3.0 Type A - Male
Product Material
Polyvinyl Chloride (PVC)
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 3.0 USB Female
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.