USB Battery Charger Mobile Power Bank 10.4K mAh w/ Auto-Sensing

  • Mfr # UPB-10K4-S2U

  • Zoro # G6775957


product price: $51.49
/ea

Key Features

Input Voltage
5 V DC
Includes
UPB-10K4-S2U Power Bank, USB Micro-B Cable, 3 ft, Owner's Manual
Overall Depth
1 in
Width
2.5 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPB-10K4-S2U
Zoro #
G6775957
UPC #
037332222091
Country of Origin
China

Dimensions

Overall Depth
1 in
Width
2.5 in
Height
5.5 in
Overall Height
5.5 in
Overall Width
2.5 in

Details

Item
Power Bank
Input Voltage
5 V DC
Includes
UPB-10K4-S2U Power Bank, USB Micro-B Cable, 3 ft, Owner's Manual
Battery Capacity
10400 mAh
Output Voltage
5 V DC
Number of USB Ports
2
Output Current
2.40 A
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black

Description

USB Battery Charger Mobile Power Bank 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.