Zoro Homepage

USB-C ACTIVE CABLE USB 3.2 5M

  • Mfr # U420-05M-G2

  • Zoro # G216006992


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Device Supported
Wall Charger, USB Device, Monitor, MacBook Pro, Display, Smartphone, Tablet, PC, Docking Station, Computer, HDTV, Notebook
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-05M-G2
Zoro #
G216006992
UPC #
37332290748
Country of Origin
Viet Nam

Dimensions

Height
9 in
Width
7 in

Details

Device Supported
Wall Charger, USB Device, Monitor, MacBook Pro, Display, Smartphone, Tablet, PC, Docking Station, Computer, HDTV, Notebook
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.2 (Gen2) Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
10-Gbit/s
Features
Plug & Play, USB- Power Delivery (USB PD), HDR Support, Display Stream Compression (DSC), HDCP 2.2, Flexible, Charging, Active, DisplayPort Alternate (ALT) Mode, Extended Display Identification Data (EDID)
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.2 (Gen2) Type C - Male
Item
Video/Data Transfer Cable
Cable Type
USB-C
Contact Plating
Nickel
Color
Black
Supported Resolutions
7680 x 4320, 3840 x 2160, 3840 x 4320, 7680 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.