
Usb C Active Extension Cable U, U330-05M-C2A
Mfr # U330-05M-C2A
Zoro # G5499366
product price: $21.85
/eaKey Features
Cable Length
16.40 ft
Features
Active, Reversible, Flexible, Signal Booster, LED
Cable Type
USB
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-05M-C2A
Zoro #
G5499366
UPC #
37332243904
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Features
Active, Reversible, Flexible, Signal Booster, LED
Cable Type
USB
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Device Supported
Tablet, Chromebook, Modem, Patch Panel, Portable Hard Drive, Printer, Smartphone, Computer, Peripheral Device, Notebook, Home Theater System, MacBook, Keyboard, Server
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Data Transfer Speed
5-Gbit/s
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Female, 1 x Power
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Color
Gray, Black
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.