Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Adapter Converter 4K HDMI PD Charging USB Type C M/F Black

  • Mfr # U444-06N-H4K6BC

  • Zoro # G6776027


product price: $45.65
/ea

Key Features

Cable Length
6 in
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0a Digital Audio/Video - Female
Includes
U444-06N-H4K6BC HDMI/Thunderbolt 3-Audio/Video Cable, Owner's Manual
Features
Reversible, HDCP 2.2, EMI Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4K6BC
Zoro #
G6776027
UPC #
037332201256
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
HDMI 2.0a Digital Audio/Video - Female
Includes
U444-06N-H4K6BC HDMI/Thunderbolt 3-Audio/Video Cable, Owner's Manual
Features
Reversible, HDCP 2.2, EMI Protection
Cable Type
HDMI/Thunderbolt 3
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Supported Resolution
3840 x 2160
Contact Plating
Gold
Device Supported
Chromebook, MacBook, Projector, Monitor, Notebook, Smartphone, Tablet, HDTV, Audio/Video Device
Connector on Second End Details
1 x HDMI 2.0a Digital Audio/Video - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Color
Black
Supported Resolutions
3840 x 2160
Package Contents
U444-06N-H4K6BC HDMI/Thunderbolt 3-Audio/Video Cable, Owner's Manual

Description

USB C Adapter Converter 4K HDMI PD Charg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.