Zoro Homepage

USB C ADAPTER DUAL-DISPLAY 4K

  • Mfr # U444-2DP-MST4K6

  • Zoro # G612088356


product price: $62.99
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Length
4.7 in
Includes
U444-2DP-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-2DP-MST4K6
Zoro #
G612088356
UPC #
37332263780
Country of Origin
Viet Nam

Dimensions

Length
4.7 in
Height
0.5 in
Width
2.2 in
Overall Depth
2 in

Details

Item
A/V Adapter
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Includes
U444-2DP-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
Features
Multi-Stream Transport (MST) Support, HDCP 1.4, Single Stream Transport (SST), Plug and Play, HDCP 2.2
Material
Polycarbonate, Thermoplastic Elastomers (TPE), ABS
Maximum Resolution Supported
7680 x 4320
Connector on First End Details
(1) Type C USB 3.1 (Gen 2) Powered USB Male
Adapter Type
DisplayPort/USB-C
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on Second End Details
(2) DisplayPort DisplayPort 1.4 Digital Audio/Video Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.