Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C ADAPTER DUAL-DISPLAY 4K

  • Mfr # U444-2H-MST4K6

  • Zoro # G212088336


product price: $59.99
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
Length
4.7 in
Includes
U444-2H-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-2H-MST4K6
Zoro #
G212088336
UPC #
37332263773
Country of Origin
Viet Nam

Dimensions

Length
4.7 in
Width
2.2 in
Height
0.5 in
Overall Depth
2 in
Overall Length
4.7 in
Depth
2 in

Details

Item
A/V Adapter
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
Includes
U444-2H-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
Features
HDCP 2.2, Single Stream Transport (SST), Plug and Play, Multi-Stream Transport (MST) Support
Material
Thermoplastic Elastomers (TPE)
Environmentally Friendly
Yes
Maximum Resolution Supported
3840 x 2160
Connector on First End Details
1 x Type C USB 3.2 (Gen 2) Powered USB Male
Adapter Type
HDMI/USB-C
Connector on Second End Details
2 x HDMI HDMI 2.0 Digital Audio/Video Female
Connector Plating
Nickel
Color
Black
Package Contents
U444-2H-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
Thermoplastic Elastomers (TPE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.