Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Cable 3.1 Gen 1 3A Rating USB-IF Cert USB Type C M/M 6ft

  • Mfr # U420-C06

  • Zoro # G6776106


product price: $29.15
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, USB- Power Delivery (USB PD), Charging
Cable Type
Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-C06
Zoro #
G6776106
UPC #
037332202888
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
Reversible, USB- Power Delivery (USB PD), Charging
Cable Type
Thunderbolt 3
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Environmentally Friendly
Yes
Device Supported
External Hard Drive, Tablet, Notebook, Flash Drive, Smartphone, MacBook, Ultrabook, Chromebook, Docking Station, Hub, Computer, Mobile Device, Wall Charger
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
American Wire Gauge
34/26 AWG
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black

Description

USB C Cable 3.1 Gen 1 3A Rating USB-IF C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.