Zoro Homepage

USB C CABLE 3.1 GEN 1 3A RATING USB-IF CERT USB TYPE C M/M 6FT

  • Mfr # U420-C06

  • Zoro # G914878778


product price: $24.75
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Cable Type
Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-C06
Zoro #
G914878778
UPC #
37332215024
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Wire Size
34/26 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Cable Type
Thunderbolt 3
Features
Reversible, USB- Power Delivery (USB PD), Charging
Device Supported
External Hard Drive, Tablet, Notebook, Flash Drive, Smartphone, MacBook, Ultrabook, Chromebook, Docking Station, Hub, Computer, Mobile Device, Wall Charger
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
American Wire Gauge
34/26 AWG
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.