Zoro Homepage

USB C CABLE 60W RIGHT-ANGLE 1M

  • Mfr # U040-01M-C-RA

  • Zoro # G712087891


product price: $7.99
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-01M-C-RA
Zoro #
G712087891
UPC #
37332263650
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Bend Resistant, Right-angled Connector, USB- Power Delivery (USB PD), Charging, Reversible, Strain Relief
Cable Type
Thunderbolt 3
Connector on Second End Details
(1) USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Jacket Type
VW-1
Connector on First End Details
(1) USB 2.0 Type C Thunderbolt 3 - Male
Device Supported
Smartphone, Chromebook, Tablet, Workstation, Computer, Charger, MacBook Pro, External Hard Drive, Wall Charger, Mobile Device, PC, Notebook, Power Bank, Docking Station
Data Transfer Speed
480 Mbit/s
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.