
USB C CABLE 60W RIGHT-ANGLE 1M
Mfr # U420-01M-RA
Zoro # G612088066
product price: $20.19
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-01M-RA
Zoro #
G612088066
UPC #
37332263643
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Right-angled Connector, Bend Resistant, USB- Power Delivery (USB PD), Strain Relief, Reversible
Cable Type
Thunderbolt 3
Contact Plating
Gold
Jacket Type
VW-1
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Device Supported
Computer, Mobile Device, Docking Station, Tablet, Chromebook, Charger, Smartphone, MacBook Pro, External Hard Drive, Workstation, Notebook, Power Bank, Wall Charger, PC
Data Transfer Rate
5-Mbit/s
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Data Transfer Speed
5-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.