
USB C CABLE 60W RIGHT-ANGLE 2M
Mfr # U040-02M-C-RA
Zoro # G412087917
product price: $10.15
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-02M-C-RA
Zoro #
G412087917
UPC #
37332263681
Country of Origin
Viet Nam
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Strain Relief, Bend Resistant, Right-angled Connector, Charging, USB- Power Delivery (USB PD), Reversible
Cable Type
Thunderbolt 3
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Rate
480-Mbit/s
Jacket Type
VW-1
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Device Supported
Tablet, External Hard Drive, Docking Station, Charger, PC, Chromebook, Smartphone, Computer, Power Bank, Notebook, Mobile Device, MacBook Pro, Wall Charger, Workstation
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.