Zoro Homepage

USB-C CABLE AB 240W BLUE 6FT

  • Mfr # U040AB-006CS5LB

  • Zoro # G012088130


product price: $14.29
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C
Cable Length
6.60 ft
End 2 Connection Type
USB 2.0 Type C
Color
Light Blue
Jacket Material
Thermoplastic Elastomer (TPE), Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040AB-006CS5LB
Zoro #
G012088130
UPC #
37332276797
Country of Origin
Viet Nam

Dimensions

Cable Length
6.60 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C
End 2 Connection Type
USB 2.0 Type C
Color
Light Blue
Jacket Material
Thermoplastic Elastomer (TPE), Silicone
Material
Silicone
Cable Type
USB-C
Features
Antibacterial Material, Tangle Resistant, USB- Power Delivery (USB PD), Ultra Flexible, Molded, Flexible, Bendable, Fast Charging, Charging, Passive
Data Transfer Rate
480-Mbit/s
Connector Gender on Second End
Male
American Wire Gauge
30/29/22 AWG
Connector Gender on First End
Male
Device Supported
Hub, iPad, Chromebook, MacBook Pro, Mobile Device, Charger, iMac, PC, Tablet, Computer, Notebook, External Hard Drive, Docking Station, Wall Charger, Power Bank, USB Hub
Jacket Type
FT2
Connector on Second End Details
1 x USB 2.0 Type C Male
Contact Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type C Male
Environmentally Friendly
Yes
Jacket Color
Light Blue
Connector Color
Light Blue
Connector Plating
Nickel
Product Line
Safe-IT
Data Transfer Speed
480-Mbit/s
Product Material
Silicone
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.