Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C CABLE RIGHT-ANGLE 20IN

  • Mfr # U421-20N-G2-RA

  • Zoro # G912088254


product price: $20.35
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
1.67 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Female
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U421-20N-G2-RA
Zoro #
G912088254
UPC #
37332266446
Country of Origin
Viet Nam

Dimensions

Cable Length
1.67 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Female
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
Features
Right-angled Connector, Strain Resistant, Plug & Play, USB- Power Delivery (USB PD), Quick Charge, Bend Resistant
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Female
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Tablet, PC, Wall Charger, External Hard Drive, Mobile Device, Power Bank, MacBook Pro, Dock, Smartphone, Workstation, Computer, Chromebook, Notebook, Docking Station
Contact Plating
Nickel
Connector Plating
Nickel
Data Transfer Rate
10-Gbit/s
Cable Characteristic
Extension Cable
Jacket Type
VW-1
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.