
USB C CABLE USB 2.0 5A USB-IF MM 2M
Mfr # U040-C2M-C-5A
Zoro # G014877367
product price: $16.35
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U040-C2M-C-5A
Zoro #
G014877367
UPC #
37332241306
Country of Origin
Viet Nam
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
Charging, Reversible
American Wire Gauge
30/23 AWG
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Contact Plating
Gold
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Device Supported
Smartphone, Docking Station, Wall Charger, Computer, External Hard Drive, Flash Drive, Charger, Ultrabook, Mobile Device, Hard Drive, Chromebook, Tablet, MacBook Pro, Power Bank, Notebook, MacBook
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.