
USB C CABLE USB 2.0 5A USB-IF MM 3M
Mfr # U040-C3M-C-5A
Zoro # G714877445
product price: $21.49
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
9.84 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-C3M-C-5A
Zoro #
G714877445
UPC #
37332241313
Country of Origin
Viet Nam
Dimensions
Cable Length
9.84 ft
Wire Size
28/30+24
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Reversible
Cable Type
USB-C
Device Supported
Ultrabook, Flash Drive, Smartphone, Charger, Power Bank, MacBook, Docking Station, Chromebook, Wall Charger, Notebook, External Hard Drive, Hard Drive, Tablet, Mobile Device, Computer, MacBook Pro
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28/30+24
Connector Plating
Nickel
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.