
USB C CABLE USB 3.1 5A 10 GBPS
Mfr # U420-C03-G2-5A
Zoro # G816041539
product price: $33.45
/eaKey Features
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
Notebook, Computer, Chromebook, Ultrabook, Tablet, Smartphone, Wall Charger, Docking Station, MacBook, Hard Drive, Flash Drive
Features
Reversible, Charging
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-C03-G2-5A
Zoro #
G816041539
UPC #
37332214997
Country of Origin
China
Details
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Device Supported
Notebook, Computer, Chromebook, Ultrabook, Tablet, Smartphone, Wall Charger, Docking Station, MacBook, Hard Drive, Flash Drive
Features
Reversible, Charging
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Color
Black
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.