Zoro Homepage

USB-C CHARGE SPLITTER 6FT 100W

  • Mfr # U420P-2X6-100W

  • Zoro # G512088357


product price: $27.89
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420P-2X6-100W
Zoro #
G512088357
UPC #
37332275318
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
Active, USB- Power Delivery (USB PD), Charging
Material
PVC
Connector Gender on First End
Male
American Wire Gauge
30/23 AWG
Jacket Color
Black
Connector Plating
Nickel
Jacket Type
VW-1
Contact Plating
Nickel
Connector on Second End Details
(2) USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Connector on First End Details
(1) USB 2.0 Type C - Male
Connector Color
Silver
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Cable Characteristic
Splitter Cable
Device Supported
Smartphone, Notebook, Gaming System, USB Device, Tablet, Computer, Portable Speaker, Chromebook, Phone, Gaming Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.