
USB C CHARGING TRANSFERRING CABLE USB 2.
Mfr # U040-003-C
Zoro # G415190584
product price: $8.99
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
Device Supported
Notebook, Charger, PC, Power Bank, Computer, MacBook Pro, Mobile Device, Docking Station, Chromebook, Wall Charger, Tablet, External Hard Drive, Smartphone
Connector Plating
Nickel
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-003-C
Zoro #
G415190584
UPC #
37332263629
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
Device Supported
Notebook, Charger, PC, Power Bank, Computer, MacBook Pro, Mobile Device, Docking Station, Chromebook, Wall Charger, Tablet, External Hard Drive, Smartphone
Connector Plating
Nickel
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Jacket Type
VW-1
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Features
Reversible, USB- Power Delivery (USB PD), Charging
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.