Zoro Homepage

USB C DOCK 4K HDMI USB-A/USB C

  • Mfr # U442-DOCK17-GY

  • Zoro # G813052972


product price: $52.79
/ea

Key Features

OS Compatibility
Windows, macOS
Includes
Owner's Manual
Height
5.15 in
Color
Gray
Width
5.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK17-GY
Zoro #
G813052972
UPC #
37332262288
Country of Origin
China

Dimensions

Height
5.15 in
Width
5.15 in
Depth
1.19 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.