Zoro Homepage

USB C DOCK 4K INTL Adapters-

  • Mfr # U442-DOCK4-INT

  • Zoro # G812088019


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK4-INT Docking Station, USB-C cable (M/M), 2.6 ft. (0.8 m), External power supply (Input:100-240V, 50/60 Hz, 1.8A;Output: 20V 3.6A), (2) International Power Cables (Europe, U.K.), Owner's Manual
Compatible With
Apple iPad
Width
7.80 in
Overall Depth
3.30 in
Height
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK4-INT
Zoro #
G812088019
UPC #
37332273062
Country of Origin
Viet Nam

Dimensions

Width
7.80 in
Overall Depth
3.30 in
Height
0.87 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.