Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C DOCK DUAL-DISPLAY 4K

  • Mfr # U442-DOCK8-GG

  • Zoro # G312088144


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK8-GG Docking Station, Owner's Manual
Overall Depth
2.32 in
Width
0.45 in
Compatible With
Google Chrome book
Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK8-GG
Zoro #
G312088144
UPC #
37332261281
Country of Origin
Viet Nam

Dimensions

Overall Depth
2.32 in
Width
0.45 in
Height
4.33 in
Depth
2.32 in

Details

Item
Docking Station
Includes
U442-DOCK8-GG Docking Station, Owner's Manual
Compatible With
Google Chrome book
Screen Mode Supported
4K
Environmentally Friendly
Yes
USB Type-A
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI
Yes
Device Supported
Monitor, Smartphone, TV, Tablet, Desktop PC, Projector, Notebook
Maximum Power Supply Wattage
100 W
Number of USB Type-A Ports
3
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of Displays Supported
2
Operating System Supported
macOS, Windows
USB Type-C
Yes
Number of HDMI Ports
2
Connectivity Technology
Wired
Host Interface
USB Type C
Package Contents
U442-DOCK8-GG Docking Station, Owner's Manual
Compatibility
Google Chrome book
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.