USB-C DOCK, DUAL DISPLAY - 5K 60 HZ DP, 4K 60 HZ HDMI, USB 3.2 GEN 1, USB-A/C HU

  • Mfr # U442-DOCK21-B

  • Zoro # G514877577


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK21-B Docking Station USB-C Cable, 1 m USB-C to USB-A Adapter External Power Supply with 5 ft. Cord and NEMA 5-15P Plug (Input: 100-240V, 50/60 Hz, 1.8A; Output: 20V 6.75A) Owner's Manual
Width
3.24 in
Watts
85 W
Height
9.84 in
Number of HDMI Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK21-B
Zoro #
G514877577
UPC #
37332253477
Country of Origin
China

Dimensions

Width
3.24 in
Height
9.84 in
Depth
1.36 in

Details

Item
Docking Station
Includes
U442-DOCK21-B Docking Station USB-C Cable, 1 m USB-C to USB-A Adapter External Power Supply with 5 ft. Cord and NEMA 5-15P Plug (Input: 100-240V, 50/60 Hz, 1.8A; Output: 20V 6.75A) Owner's Manual
Watts
85 W
Number of HDMI Outputs
2
Green Environmental Attribute
Environmentally Friendly
Host Interface
USB Type C
Device Supported
Notebook/Tablet/Smartphone
Thunderbolt
Yes
HDMI
Yes
USB Type-C Detail
the reversible USB-C male connector plugs into a USB-C or Thunderbolt 3 port in either direction for an instant connection every time
Network (RJ-45)
Yes
Connectivity Technology
Wired
USB Type-C
Yes
Number of DisplayPort Outputs
2
Headphone/Microphone Combo Port
Yes
Number of USB Ports
6
Number of USB 3.0 Ports
4
DisplayPort
Yes
USB Charging Port
6
Compatible Devices
Smartphone, Notebook, Tablet
Interfaces
USB Type C
Maximum Power Supply Wattage
85 W
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.