Zoro Homepage

USB C DOCK TRIPLE DISPLAY 4K60HZ HDMI/DISPLAYPORT USB-A/C HUB

  • Mfr # U442-DOCK8-B

  • Zoro # G415190577


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
3.40 in
Compatibility
Apple MacBook Pro
Width
7.50 in
Total Number of USB Ports
5
USB Type-C Detail
2 x USB C (FEMALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK8-B
Zoro #
G415190577
UPC #
37332265975
Country of Origin
China

Dimensions

Height
3.40 in
Width
7.50 in
Depth
1.10 in

Details

Item
Docking Station
Compatibility
Apple MacBook Pro
Total Number of USB Ports
5
USB Type-C Detail
2 x USB C (FEMALE)
DisplayPort
Yes
USB Type-C
Yes
Number of DisplayPorts
2
Kensington Security Slot
Yes
DisplayPort Version
1.4
Supported Resolutions
1280 x 720, 3840 x 2160, 1920 x 1080
Thunderbolt
Yes
Headphone/Microphone Combo Port
Yes
Number of USB Type-A Ports
3
Number of Displays Supported
3
Package Contents
U442-DOCK8-B Docking Station, USB-C to USB-C Cable, 3.3 ft., External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A), C5 to NEMA 5-15P Adapter, 6 ft., Owner's Manual
Number of USB Type-C Ports
1
Connectivity Technology
Wired
HDMI Version
2
USB Type-A
Yes
Device Supported
Monitor, Notebook, Flash Drive, Keyboard, Mouse, Smartphone, Headset
Number of USB 3.2 Gen 2 Type-A Ports
3
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Maximum Power Supply Wattage
85 W
Environmentally Friendly
Yes
HDMI
Yes
Host Interface
USB Type C
Screen Mode Supported
4K
Number of HDMI Ports
1
Color
Black
Form Factor
Portable
Operating System Supported
Windows
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.