Zoro Homepage

USB C DOCKING STATION 4K at 30HZ W/USB HUB HDMI MICRO SD CHARGING

  • Mfr # U442-DOCK10-S

  • Zoro # G215223130


product price: $35.55
/ea

Key Features

For Use With
Notebooks: Apple MacBook, Google Chromebook.
Includes
U442-DOCK10-S Docking Station, Owner's Manual
Watts
60 W
Green Environmental Attribute
Environmentally Friendly
USB Type-C Detail
USB C (Male)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK10-S
Zoro #
G215223130
UPC #
37332213365
Country of Origin
China

Details

Item
Docking Station
For Use With
Notebooks: Apple MacBook, Google Chromebook.
Includes
U442-DOCK10-S Docking Station, Owner's Manual
Watts
60 W
Green Environmental Attribute
Environmentally Friendly
USB Type-C Detail
USB C (Male)
HDMI
Yes
Compatibility
Notebooks: Apple MacBook, Google Chromebook
Number of USB Ports
2
Connectivity Technology
Wired
Device Supported
Notebook, Tablet, Smartphone
USB Type-C
Yes
Host Interface
USB Type C
Thunderbolt
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.