Zoro Homepage

USB C Docking Station 4k at 30Hz w/USB Hub HDMI Micro SD Charging

  • Mfr # U442-DOCK10-S

  • Zoro # G6776167


product price: $61.19
/ea

Key Features

Includes
U442-DOCK10-S Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook, Google Chromebook
Thunderbolt
Yes
USB Type-C Detail
USB C (Male)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK10-S
Zoro #
G6776167
UPC #
037332203922
Country of Origin
China

Details

Item
Docking Station
Includes
U442-DOCK10-S Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook, Google Chromebook
Thunderbolt
Yes
USB Type-C Detail
USB C (Male)
Environmentally Friendly
Yes
Maximum Power Supply Wattage
60 W
Total Number of USB Ports
2
USB Type-C
Yes
Connectivity Technology
Wired
Host Interface
USB Type C
Device Supported
Tablet, Smartphone, Notebook
HDMI
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Notebooks: Apple MacBook, Google Chromebook
Package Contents
U442-DOCK10-S Docking Station, Owner's Manual

Description

USB C Docking Station 4k 30Hz w/USB Hu

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.