Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Docking Station 4k w/USB Hub HDMI SD/Micro SD Gbe Charging

  • Mfr # U442-DOCK11-S

  • Zoro # G6776097


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK11-S Docking Station, Owner's Manual
Width
4.70 in
Height
0.67 in
Overall Depth
2.20 in
Compatible With
Notebooks: Apple MacBook, Google Chromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK11-S
Zoro #
G6776097
UPC #
037332210739
Country of Origin
China

Dimensions

Width
4.70 in
Height
0.67 in
Overall Depth
2.20 in
Depth
2.20 in

Details

Item
Docking Station
Includes
U442-DOCK11-S Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook, Google Chromebook
HDMI
Yes
Total Number of USB Ports
2
Host Interface
USB Type C
Maximum Power Supply Wattage
60 W
Network (RJ-45)
Yes
Thunderbolt
Yes
Number of HDMI Ports
1
Connectivity Technology
Wired
Environmentally Friendly
Yes
Device Supported
Tablet, Notebook, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
U442-DOCK11-S Docking Station, Owner's Manual
Compatibility
Notebooks: Apple MacBook, Google Chromebook

Description

USB C Docking Station 4k w/USB Hub HDMI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.