Zoro Homepage

USB C Docking Station w/ USB Hub mDP HDMI VGA GbE PD Charging 4K

  • Mfr # U442-DOCK2-S

  • Zoro # G6776289


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK2-S Docking Station, Owner's Manual
Height
0.60 in
Width
4.70 in
Compatible With
Notebooks: Apple MacBook, Google Chromebook
Depth
4.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK2-S
Zoro #
G6776289
UPC #
037332218438
Country of Origin
China

Dimensions

Height
0.60 in
Width
4.70 in
Depth
4.70 in

Details

Item
Docking Station
Includes
U442-DOCK2-S Docking Station, Owner's Manual
Compatible With
Notebooks: Apple MacBook, Google Chromebook
Microphone
Yes
Connectivity Technology
Wired
Maximum Power Supply Wattage
60 W
Environmentally Friendly
Yes
USB Type-C
Yes
USB Type-C Detail
USB C (Male)
Mini DisplayPort
Yes
HDMI
Yes
Thunderbolt
Yes
VGA
Yes
Host Interface
USB Type C
Device Supported
Desktop PC, Notebook, Smartphone, Tablet PC
Audio Line In
Yes
Total Number of USB Ports
4
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3

Description

USB C Docking Station w/ USB Hub mDP HDM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.