Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C DOCKING STATION W/DVI, HDMI, VGA, DP, MDP, USB A, GIGABIT ETHERNET, MEM CA

  • Mfr # U442-DOCK1-B

  • Zoro # G314883693


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK1-B Docking Station Owner's manual
Watts
60 W
Width
2.95 in
Height
0.67 in
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK1-B
Zoro #
G314883693
UPC #
37332209153
Country of Origin
Viet Nam

Dimensions

Width
2.95 in
Height
0.67 in
Depth
5.39 in

Details

Item
Docking Station
Includes
U442-DOCK1-B Docking Station Owner's manual
Watts
60 W
Number of USB Ports
4
Number of USB 3.0 Ports
3
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Connectivity Technology
Wired
Network (RJ-45)
Yes
VGA
Yes
Thunderbolt
Yes
Host Interface
USB Type C
Audio Line Out
Yes
Green Environmental Attribute
Environmentally Friendly
Mini DisplayPort
Yes
HDMI
Yes
Interfaces
USB Type C
Compatible Devices
Notebook, Smartphone, Tablet PC, Desktop PC
USB Charging Port
4
Maximum Power Supply Wattage
60 W
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.