USB C DOCKING STATION W/HDMI, VGA, MDP, USB A, GIGABIT ETHERNET, MEM CARD, 3.5 M

  • Mfr # U442-DOCK2-S

  • Zoro # G514883677


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK2-S Docking Station Owner's Manual
Width
4.70 in
Watts
60 W
Height
0.60 in
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK2-S
Zoro #
G514883677
UPC #
37332213488
Country of Origin
Viet Nam

Dimensions

Width
4.70 in
Height
0.60 in
Depth
4.70 in

Details

Item
Docking Station
Includes
U442-DOCK2-S Docking Station Owner's Manual
Watts
60 W
Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired
HDMI
Yes
Compatibility
Notebooks: Apple MacBook, Google Chromebook
Host Interface
USB Type C
Audio Line In
Yes
Number of USB 3.0 Ports
3
Thunderbolt
Yes
Mini DisplayPort
Yes
VGA
Yes
USB Type-C Detail
USB C (Male)
Microphone
Yes
USB Type-C
Yes
Network (RJ-45)
Yes
Number of USB Ports
4
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Compatible Devices
Tablet PC, Desktop PC, Smartphone, Notebook
For Use With
Notebooks: Apple MacBook Google Chromebook
Environmentally Friendly
Yes
Maximum Power Supply Wattage
60 W
Interfaces
USB Type C
USB Charging Port
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.