Shop TRIPP LITE
See all product information
Create Account
USB C DOCKING STATION W/HDMI, VGA, MDP, USB A, GIGABIT ETHERNET, MEM CARD, 3.5 M
- Mfr # U442-DOCK3-B
- Zoro # G814883711
product price:Â
$
55.15
/ea
Key Features
USB Charging Port
4
For Use With
Notebooks: Apple MacBook Google Chromebook
Includes
U442-DOCK3-B Docking Station Owner's Manual
Width
4.80 in
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U442-DOCK3-B
- Zoro #
- G814883711
- UPC #
- 37332213495
- Country of Origin
- Viet Nam
- Item
- Docking Station
- USB Charging Port
- 4
- For Use With
- Notebooks: Apple MacBook Google Chromebook
- Includes
- U442-DOCK3-B Docking Station Owner's Manual
- Watts
- 100 W
- Host Interface
- USB 3.0 Type C
- HDMI
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Network (RJ-45)
- Yes
- Thunderbolt
- Yes
- VGA
- Yes
- Device Supported
- Notebook/Tablet PC/Desktop PC/Smartphone
- Connectivity Technology
- Wired
- Compatibility
- Notebooks: Apple MacBook, Google Chromebook
- Number of USB Ports
- 4
- Number of USB 3.0 Ports
- 2
- Environmentally Friendly
- Yes
- Interfaces
- USB 3.0 Type C
- Maximum Power Supply Wattage
- 100 W
- Compatible Devices
- Desktop PC, Notebook, Tablet PC, Smartphone
Dimensions
- Width
- 4.80 in
- Height
- 0.55 in
- Depth
- 2.80 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.